Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Threaded fittings
Threaded Fittings
MECALINE 869595 MALE UNION R 1/4IN
MECALINE 869595 MALE UNION R 1/4IN
MALE TAPER NIPPLE (3 PIECES)
References
mecaline:
869595
rubix:
216A2993
ean:
3660338233081
Technical specifications
Material
Brass
Connection 1
R1/4
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869595 MALE UNION R 1/4IN
Material: nickel-plated brass. Temperature -20°C...+80°C. Pressure -0.99 bars...+50 bars.
Technical specifications
Attributes
Material
Brass
Connection 1
R1/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.46
excl. VAT
/
Each
£
12.55
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MECALINE Y FITTING G1/4IN 869442
LEGRIS NICKEL PLATED ADAPT 0916 00 10
MECALINE 869459 MALE UNION G1IN G1IN
CAMOZZI 10MM-1/4 COMP TEE 1000-10-1/4
MECALINE 859334 ORIENTABLE NIPPLE G1/4
MECALINE M-M ELBOW R3/8IN 869578
LEGRIS ADAPTOR 0933-10-13
MECALINE 858915 EXTENSION 1/4 L28
MECALINE 869563 FEMALE BULKHEAD FITTING 3/8IN
MECALINE REDUCER M-F R1/2-G1/4 869487
MECALINE 858975 MALE CROSS R1/8
AVENTICS 1823391756
MECALINE EXTENDER F-F G 3/8IN 869478
AVENTICS 1823391227
MECALINE REDUCER FEMALE / SOCKET G 1/4IN-G1/8ININ 869509