Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Threaded fittings
Threaded Fittings
MECALINE 869596 MALE UNION R3/8IN
MECALINE 869596 MALE UNION R3/8IN
MALE TAPER NIPPLE (3 PIECES)
References
mecaline:
869596
rubix:
216A2996
ean:
3660338233098
Technical specifications
Material
Brass
Connection 1
R3/8
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869596 MALE UNION R3/8IN
Material: nickel-plated brass. Temperature -20°C...+80°C. Pressure -0.99 bars...+50 bars.
Technical specifications
Attributes
Material
Brass
Connection 1
R3/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.67
excl. VAT
/
Each
£
12.80
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
MECALINE 859334 ORIENTABLE NIPPLE G1/4
LEGRIS NICKEL PLATED ADAPT 0916 00 27
MECALINE M-F ELBOW R3/4IN-G3/4IN 869532
CAMOZZI BSPT ADAPTOR-NIPPLE-1/2 THREAD-PTFE SEAL S2500 1/2
NORGREN 150600028 FITTING R1/4 TEE CONNECTOR
LEGRIS 0901 17 21 ADAPTOR DOUBLE MALE 3/8IN - 1/2IN BSPP NICKEL
MECALINE 858973 MALE-FEMALE CROSS 1/2IN
MECALINE 858967 MALE-FEMALE-MALE TEE R3/4IN
MECALINE 869550 FEMALE-FEMALE-MALE TEE 1/4IN
LEGRIS NICKEL PLATED ADAPT 0908 00 17
CAMOZZI COMPRESSION-MALE STUD-6MM TUBE-1/4 THREAD 1050 6-1/4
MECALINE 869564 FEMALE BULKHEAD FITTING 1/2IN
MECALINE REDUCING BUSHG3/8IN-G1/8IN 869585
AVENTICS 1823391226
LEGRIS NICKEL PLATED ADAPT 0905-17-21