MECALINE STRAIGHT MALE 8-G1/8IN859570
MALE TAPER STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859570
Rubix:214A5332
EAN:3660338145674


Technical specifications
| Material | brass |
|---|---|
| Type | olive fitting plain brass straight m1/8 for tube 8 |
| Threading diameter (inch) | 1/8 '' |
Documents
Product details : MECALINE STRAIGHT MALE 8-G1/8IN859570
Material: Brass. EN 1254-2:2000 standard compliant.
Straight screw-in fitting brass for tube 8 - R1/8
Technical specifications
Attributes
| Material | brass |
|---|---|
| Type | olive fitting plain brass straight m1/8 for tube 8 |
| Threading diameter (inch) | 1/8 '' |
| Connecting diameter 2 | 8 mm |
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
- In stock: Next day delivery