Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
Male stud coupling
MECALINE STRAIGHT MALE 10-G1/2IN859575
MECALINE STRAIGHT MALE 10-G1/2IN859575
MALE TAPER STRAIGHT BRASS COMPRESSION FITTING
References
mecaline:
859575
rubix:
214A5336
ean:
3660338145728
Technical specifications
Material
Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE STRAIGHT MALE 10-G1/2IN859575
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
Brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.49
excl. VAT
/
Each
£
7.79
incl. VAT
In stock: Next day delivery
Select variants (23)
Add to cart
Check our products from related categories
CAMOZZI PUSH ON-TUBE TO TUBE CONNECTOR-6/4 1580 6/4
PARKER EO-UNION G06LCFX
PARKER EO-MALE-STUD-CONN GE08S7/16UNFCF
PARKER EO-SWIVEL-CONNECTOR EGE28LREDCF
PARKER EO-SWIVEL-CONNECTOR EGE16S1/2NPTCF
MECALINE STRAIGHT MALE 6-G1/8IN859567
PARKER EO-MALE-STUD-CONN GE12LR1/2CF
CAMOZZI 1510 6/4-1/4 FITTING
CAMOZZI FITTING 6512-6-M7-M
MECALINE 859583 STRAIGHT FITTING 16-R3/4IN
PARKER EO-MALE-STUD-CONN GE15LRCF
MECALINE 884723 MALE 8MM R1/4IN
PARKER G20SCFX STRAIGHT UNION
PARKER EO-MALE-STUD-CONN GE18L1/2NPTCF
PARKER 4-4F42EDMXS MALE CONNECTOR