MECALINE 859582 STRAIGHT FITTING 16-R1/2IN
MALE TAPER STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859582
Rubix:216A2773
EAN:3660338145797


Technical specifications
| Material | brass |
|---|---|
| Type | olive fitting raw brass straight m1/2 for pipe 16 |
| Threading diameter (inch) | 1/2 '' |
Documents
Product details : MECALINE 859582 STRAIGHT FITTING 16-R1/2IN
Material: Brass. EN 1254-2:2000 standard compliant.
Straight brass screw-in fitting for pipe 16-R1/2
Technical specifications
Attributes
| Material | brass |
|---|---|
| Type | olive fitting raw brass straight m1/2 for pipe 16 |
| Threading diameter (inch) | 1/2 '' |
| Connecting diameter 2 | 16 mm |
Show UNSPSC/ECL@SS
£ 8.15 excl. VAT
/ Each
£ 9.78 incl. VAT
- Usually arrives within 14 working days