Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
Male stud coupling
MECALINE 859586 STRAIGHT FITTING 22 R1/2IN
MECALINE 859586 STRAIGHT FITTING 22 R1/2IN
MALE TAPER STRAIGHT BRASS COMPRESSION FITTING
References
mecaline:
859586
rubix:
216A2777
ean:
3660338145834
Technical specifications
Material
Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859586 STRAIGHT FITTING 22 R1/2IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
Brass
Connecting diameter 2
22 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.30
excl. VAT
/
Each
£
18.36
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
PARKER EO-MALE-STUD-CONN GE16S1/2NPTCFX
PARKER EO-MALE-STUD-CONN GE38SR11/4EDOMDCF
PARKER EO-MALE-STUD-CONN GE35LR11/2EDCF
PARKER EO-MALE-STUD-CONN GE12L1/2NPTCF
PARKER EO-MALE-STUD-CONN GE15L3/4NPTCF
CAMOZZI 6512 5-M5 M5-5MM STUD COUPLING
PARKER EO-MALE-STUD-CONN GE15L1/2NPTCFX
PARKER EO MALE STUD CONN GE30SMEDCF
PARKER EO-MALE-STUD-CONN GE06S1/4NPTCFX
PARKER EO-MALE-STUD-CONN GE12L9/16UNFCF
PARKER EO STANDPIPE TEE GE22L15/16UNCF
NORGREN 97466658 FLEETFIT 10MM-M22 STR ADAPTER
PARKER EO-MALE-STUD-CONN GE14SREDCF
MECALINE 884725 MALE 10MM R1/4IN
PARKER EO-MALE-STUD-CONN GE08SMEDCF