MECALINE 884727 MALE 10MM R1/2IN
Male taper straight fittings - PUSH IN STAINLESS STEEL aisi 316
See technical informationSee documentsReferences
Mecaline:884727
Rubix:216A3321
EAN:3660338380853

Documents
Product details : MECALINE 884727 MALE 10MM R1/2IN
Instrumentation tube fittings have been designed specifically for the many demanding applications such as chemical, petroleum, power generating, pulp and paper, and various types of manufacturing industries. They provide a highly reliable, leak proof and torque free seal on all tubing connections. The twin ferrule fittings with top quality technical and functional characteristics, such as the silver finishing of the internal part of the threads, are alternative and interchangeable with the most known brands (Swagelok, A-LOK Parker, HY-LOK) for medium and high pressures. All the products are in stainless steel AISI 316 and are completely dedicated to the industrial instrumentation and oil & gas.
Instrumentation tube fittings are manufactured under strict quality control parameters in order to guarantee the maximum safety of use, high level of performances and a total reliability (100% Leak Proof). The tube fittings do not need any special tool for their assembly and are studied to balance eventual variation of material, hardness and wall thickness of the seamless steel tubes used.
Strengths
CERTIFICATION:
✓ AMERICAN BUREAU OF SHIPPING
✓ LLOYD'S REGISTER
✓ KOREAN REGISTER OF SHIPPING
✓ BUREAU VERITAS
✓ DNV-GL
✓ CHINA CLASSIFICATION SOCIETY
✓ RMRS
✓ AMERICAN BUREAU OF SHIPPING
✓ LLOYD'S REGISTER
✓ KOREAN REGISTER OF SHIPPING
✓ BUREAU VERITAS
✓ DNV-GL
✓ CHINA CLASSIFICATION SOCIETY
✓ RMRS
Technical specifications
Attributes
| Material | stainless steel aisi 316 |
|---|---|
| Type | instrumentation tube |
| Threading diameter (inch) | 1/2r '' |
Show UNSPSC/ECL@SS
£ 32.12 excl. VAT
/ Each
£ 38.54 incl. VAT
- Usually arrives within 14 working days
