PARKER EO-SWIVEL-CONNECTOR EGE12L3/8NPTCF


Ermeto DIN male stud high pressure hydraulic tube fittings

References
parker hannifin:EGE12L3/8NPTCF
rubix:156A4276
brand logo
brand logo
Technical specifications
MaterialSteel
TypeSwivel Connector
Threading diameter (inch)3/8 in - 18 NPT ''
See all Specifications

Product details : PARKER EO-SWIVEL-CONNECTOR EGE12L3/8NPTCF


The main function of Ermeto DIN male stud high pressure hydraulic tube fittings is to connect different numbers of tubes or hoses. This broad range of fittings, types GEO, GE-M-ED, GE-R-ED up to GE-M is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).

Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water

Applications:
• Suitable for general hydraulic applications.

Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN male stud high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Accessories Included: n/a
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Hydraulics, Oilfield, Packaging
Body Material: Steel
Brand: Ermeto
Configuration: Swivel to Port
Connection 1 Size: 12 mm Tube O.D.
Connection 1 Size: 12 mm (O.D.)
Connection 1 Type: 24° Cone (with O-Ring), Male
Connection 1 Type: Male 24° Cone (with O-Ring)
Connection 2 Size: 3/8"-18
Connection 2 Type: NPT (SAE J476), Male
Connection 2 Type: Male NPT
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 300, 572
Maximum Fluid Temperature: 300, 572
Maximum Operating Pressure: 315
Minimum Ambient Temperature: -40
Minimum Fluid Temperature: -40
Optional Accessories: n/a
Product Series: EO Light
Product Style: Adjustable Position
Product Type: Hydraulic DIN Fittings
Seal Material: NBR
Seal Type: O-Ring
Shape: Straight
Specifications Met: SAE J476
Technology: Fluid & Gas Handling

Technical specifications


Attributes
MaterialSteel
TypeSwivel Connector
Threading diameter (inch)3/8 in - 18 NPT ''
Min. service pressure 100 bar
Max. service pressure800 bar
Exterior tube diameter12 mm
Type of fluidFuel;Oil;Gas;Water
Min. temperature-40 °C
Max. temperature250 °C
Show UNSPSC/ECL@SS
£ 32.19 excl. VAT
/ Each
£ 38.63 incl. VAT
  • Usually arrives within 14 working days