HELLYHAN 77525_990-C56 MANCHESTER PANT BLACK W41

MANCHESTER SERVICE PANT

See technical information

References

Helly Hansen:77525_990-C56
Rubix:242A6202
Manufacturer :77525_990-C56
EAN:7040056759302
brand logo

Technical specifications

Colourblack
Size56
Secondary colourno secondary color

Product details : HELLYHAN 77525_990-C56 MANCHESTER PANT BLACK W41


With the entry of Manchester Service Pant we are now proud to say we can offer stretch in all price points. The main fabric is lightweight and extremely comfortable while the design is simple yet functional just like the rest of the Manchester Concept. A reflective piping is used to add safety when working in low light ensuring the user stays as safe as possible at the worksite. 2-way mechanical stretch fabric. Gusset in crotch for freedom of movement. Plastic covered metal buttons. Thigh pocket with fastener closure ID card loop. Possibility to increase leg length by 5cm. Reflective details

Technical specifications


Attributes
Colourblack
Size56
Secondary colourno secondary color
£ 53.19 excl. VAT
/ Each
£ 63.83 incl. VAT
  • Usually arrives within 14 working days

Size

56