HELLYHAN 77525_990-C44 MANCHESTER PANT BLACK W31

MANCHESTER SERVICE PANT

See technical information
References
Helly Hansen:77525_990-C44
Rubix:242A6198
Manufacturer :77525_990-C44
EAN:7040056759241
brand logo
Technical specifications
Colourblack
Size44
Secondary colourno secondary color

Product details : HELLYHAN 77525_990-C44 MANCHESTER PANT BLACK W31


With the entry of Manchester Service Pant we are now proud to say we can offer stretch in all price points. The main fabric is lightweight and extremely comfortable while the design is simple yet functional just like the rest of the Manchester Concept. A reflective piping is used to add safety when working in low light ensuring the user stays as safe as possible at the worksite. 2-way mechanical stretch fabric. Gusset in crotch for freedom of movement. Plastic covered metal buttons. Thigh pocket with fastener closure ID card loop. Possibility to increase leg length by 5cm. Reflective details

Technical specifications


Attributes
Colourblack
Size44
Secondary colourno secondary color
Show UNSPSC/ECL@SS
£ 53.19 excl. VAT
/ Each
£ 63.83 incl. VAT
  • Usually arrives within 14 working days

Size

44
Select variants (11)