MASCOT 12679 MANNHEIM TROUSERS W/K PCTS BLACK/D'ANTH 44.5R

MANHEIM TROUSERS BLACK/ANTHRACITE

See technical information
References
Mascot:12679-442-0918-82C60
Rubix:45017052
EAN:5711074034222
brand logo
Technical specifications
Colourblack
Size82/60
Main materialpolyester
See all Specifications

Product details : MASCOT 12679 MANNHEIM TROUSERS W/K PCTS BLACK/D'ANTH 44.5R


Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Colourblack
Size82/60
Main materialpolyester
Secondary colouranthracite
Grammage270 g/m²
Material65% polyester;35% cotton
Show UNSPSC/ECL@SS
£ 71.23 excl. VAT
/ Each
£ 85.48 incl. VAT
  • Usually arrives within 14 working days

Size

82/60

Secondary colour

Select variants (38)