MASCOT 12679 MANNHEIM TROUSERS W/K PCTS D'ANTH/BLACK 32.5T
MANHEIM TROUSERS BLACK/ANTHRACITE
See technical informationReferences
Mascot:12679-442-1809 90C48
Rubix:45017054
Manufacturer :12679-442-1809 90C48
EAN:5711074034949

Product details : MASCOT 12679 MANNHEIM TROUSERS W/K PCTS D'ANTH/BLACK 32.5T
Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 90/48 |
| Main material | polyester |
| Secondary colour | anthracite |
| Grammage | 270 g/m² |
| Material | 65% polyester;35% cotton |
Show UNSPSC/ECL@SS
£ 72.22 excl. VAT
/ Each
£ 86.66 incl. VAT
- Usually arrives within 14 working days
Size
90/48
