SMC SX3000-50-20A-C4-Q MANIFOLD BLOCK ASSY
Manifold Block Assembly
See technical informationSee documentsReferences
SMC:SX3000-50-20A-C4-Q
Rubix:2602905
EAN:3618036198539

Documents
Product details : SMC SX3000-50-20A-C4-Q MANIFOLD BLOCK ASSY
Accessory
Technical specifications
Attributes
| Type | manifold block assembly |
|---|---|
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 7 bar |
| Pressure range | 1,5 - 7 |
| Min. service pressure | 1.5 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 15.38 excl. VAT
/ Each
£ 18.46 incl. VAT
- Delivery usually within ( 8 ) days