FESTO 30487 SOLENOID VALVE JMFH-5-1/8-S-B
Solenoid valve JMFH-5-1/8
See technical informationSee documentsReferences
Festo:JMFH-5-1/8-S-B
Rubix:108A1748
Manufacturer :30487
EAN:4052568113698

Documents
Product details : FESTO 30487 SOLENOID VALVE JMFH-5-1/8-S-B
Solenoid valve JMFH-5-1/8-S-B With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Standard nominal flow rate=1000 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 380 g |
|---|---|
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 245.54 excl. VAT
/ Each
£ 294.65 incl. VAT
- Delivery usually within ( 8 ) days