References
Festo:CPE14-PRSE-2
Rubix:110A7221
Manufacturer :164967
EAN:4052568073589

Documents
Product details : FESTO 164967 MANIFOLD BLOCK CPE14-PRSE-2
Manifold block CPE14-PRSE-2 For Compact Performance valves with closed PRS ducts. Max. number of valve Positions=2, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2, Product weight=85 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x100x65 mm |
|---|---|
| Logistic Weight | 220 g |
| Type | connection block for cpe |
Show UNSPSC/ECL@SS
£ 56.89 excl. VAT
/ Each
£ 68.27 incl. VAT
- Delivery usually within ( 8 ) days