References
Festo:VMPAL-ZAS-245
Rubix:391A8492
Manufacturer :561122
EAN:4052568056209
Documents
Product details : FESTO 561122 TIE ROD
tie rod VMPAL-ZAS-245 Corrosion resistance classification CRC=3, Ambient temperature=-5 - 50 °C, Max. tightening torque=1,7 Nm, Materials note=Conforms to RoHS
Tension anchor VMPAL-ZAS-245 Corrosion resistance class KBK=3, Ambient temperature=-5 - 50 °C, Max. tightening torque=1.7 Nm, Material note=RoHS compliant
Technical specifications
Attributes
| Type | tension anchor |
|---|
Show UNSPSC/ECL@SS
£ 13.79 excl. VAT
/ Each
£ 16.55 incl. VAT
- Delivery usually within ( 16 ) days
