Product details : FESTO 11140 END PLATE KIT NEV-4DA/DB-ISO
End plate kit NEV-4DA/DB-ISO For manifold assembly of standard manifold sub-bases. Conforms to standard=ISO 5599-1, Product weight=1390 g, Pneumatic Connection, port 1=G1, Pneumatic Connection, port 3=G1, Pneumatic Connection, port 5=G1