FESTO 187831 MANIFOLD BLOCK CPE18-PRSGO-2


Manifold block CPE18

References
festo:CPE18-PRSGO-2
rubix:111A4823
manufacturer :187831
ean:4052568076368
CPE18-PRSGO-2 Manifold block
brand logo
Technical specifications
TypeConnection block for CPE
See all Specifications

Product details : FESTO 187831 MANIFOLD BLOCK CPE18-PRSGO-2


Manifold block CPE18-PRSGO-2 For Compact Performance valves with open PRS ducts. Max. number of valve Positions=2, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2, Product weight=170 g

Technical specifications


Attributes
Logistics dimensions (L x W x H)165x59x99Ā mm
Logistic Weight305,78Ā g
TypeConnection block for CPE
Show UNSPSC/ECL@SS
Ā£ 58.15 excl. VAT
/ Each
Ā£ 69.78 incl. VAT
  • Delivery usually within ( 8 ) days