Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
SMC ARM10-08BG COMPACT MANIFOLD REGULATOR
SMC ARM10-08BG COMPACT MANIFOLD REGULATOR
ARM10 Small Manifold Regulator
References
smc:
ARM10-08BG
rubix:
123A6088
Technical specifications
Type
Regulator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ARM10-08BG COMPACT MANIFOLD REGULATOR
Regulator manifold
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
•Small manifold regulator, single unit
•IN/OUT fittings: straight & elbow (metric & inch)
•Proof pressure: 1.5MPa
•Ambient temperature: 5~60°C
•Accessories: bracket, pressure gauge, panel nut
•Options: 0.35MPa setting, non-relieving, oil free
Fitting: 08 (IN
Accessory: BG (B + G)
Option: None
Unit: Name Plate, Pressure Gauge MPa
Digital Pressure Switch Output Specifications: None
Technical specifications
Attributes
Logistics dimensions (L x W x H)
40
x
76
x
45
mm
Logistic Weight
78
g
Type
Regulator
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.65
excl. VAT
/
Each
£
47.58
incl. VAT
Delivery usually within (
4
) days
Select variants (15)
Add to cart
Check our products from related categories
SMC AF22P-050AS BRACKET ASSEMBLY
SMC SS5Y3-41-07-C6F-Q MANIFOLD BASE
FESTO 550218 SCREW CPX-DPT-30X32-S-4X
SMC KDM10S-08 MULTI CONNECTOR TUBE
SMC KDMS-06 MULTI CONNECTOR
FESTO 550559 MANIFOLD BLOCK CPE14-3/2-PRS-3/8-2
FESTO 574593 VERTICAL PRESSURE SUPPLY PLATE
FESTO 550569 MANIFOLD BLOCK CPE18-3/2-PRS-3/8-3
FESTO 552288 END PLATE
FESTO 194086 LABEL HOLDER CPV18-VI-ST-T-8
SMC DM12-06NU-C2 MULTI CONNECTOR
SMC KM12-04-02-10 FITTING MANIFOLD
SMC KBX16 BRACKET
FESTO 6527 INSCRIPTION LABEL BZ-6-22
SMC SY3000-54-1C-Q INDIVIDUAL SUP BLOCK ASSY