FESTO 526178 MANIFOLD BLOCK CPX-AB-4-M12-8POL
Manifold block CPX
See technical informationSee documentsReferences
Festo:CPX-AB-4-M12-8POL
Rubix:111A7604
Manufacturer :526178
EAN:4052568083731

Documents
Product details : FESTO 526178 MANIFOLD BLOCK CPX-AB-4-M12-8POL
Manifold block CPX-AB-4-M12-8POL for modular electrical terminal CPX, for cylinder/valve combination DNCV. Corrosion resistance classification CRC=1, Protection class=(* IP65, * IP67), Electrical Connection=(* 4x socket, * M12, * 8-pin), Materials information, housing=(* PA, * PC)
Technical specifications
Attributes
| Logistic Weight | 97,18 g |
|---|---|
| Type | terminal block for cpx terminal |
Show UNSPSC/ECL@SS
£ 73.37 excl. VAT
/ Each
£ 88.04 incl. VAT
- Delivery usually within ( 6 ) days