References
Festo:VMPAL-ZAS-725
Rubix:391A8504
Manufacturer :561134
EAN:4052568098995
Documents
Product details : FESTO 561134 TIE ROD
tie rod VMPAL-ZAS-725 Corrosion resistance classification CRC=3, Ambient temperature=-5 - 50 °C, Max. tightening torque=1,7 Nm, Materials note=Conforms to RoHS
Tension anchor VMPAL-ZAS-725 Corrosion resistance class KBK=3, Ambient temperature=-5 - 50 °C, Max. tightening torque=1.7 Nm, Material note=RoHS compliant
Technical specifications
Attributes
| Type | tension anchor |
|---|
Show UNSPSC/ECL@SS
- Delivery usually within ( 16 ) days
