FESTO 536593 LABEL HOLDER CPX-ST-1
Inscription label holder CPX
See technical informationSee documentsReferences
Festo:CPX-ST-1
Rubix:121A5882
Manufacturer :536593
EAN:4052568049089

Documents
Product details : FESTO 536593 LABEL HOLDER CPX-ST-1
Inscription label holder CPX-ST-1 for modular electrical terminal CPX. Width=12 mm, Height=2 mm, Length=48 mm, Storage temperature=-20 - 70 °C, Ambient temperature=-5 - 50 °C
Technical specifications
Attributes
| Logistic Weight | 13,65 g |
|---|---|
| Type | tag carrier |
Show UNSPSC/ECL@SS
£ 4.82 excl. VAT
/ Each
£ 5.78 incl. VAT
- Delivery usually within ( 6 ) days