References
Festo:VABM-C8-12E-G14-2-M1-L
Rubix:391A7049
Manufacturer :1361863
EAN:4052568230944

Documents
Product details : FESTO 1361863 MANIFOLD RAIL
Manifold strip VABM-C8-12E-G14-2-M1-L Grid dimension=12 mm, Max. number of valve Positions=2, Corrosion resistance classification CRC=0, Max. tightening torque, valve Mounting=0,6 Nm, Max. tightening torque, Wall mounting=5 Nm
Terminal strip
Technical specifications
Attributes
| Logistic Weight | 511,37 g |
|---|---|
| Type | terminal strip for vofb, vuvb-12 |
Show UNSPSC/ECL@SS
£ 203.95 excl. VAT
/ Each
£ 244.74 incl. VAT
- Delivery usually within ( 8 ) days