FESTO 560842 MANIFOLD SUB-BASE VABV-S2-2S-G12-T1

VABV linking plate

See technical informationSee documents

References

Festo:VABV-S2-2S-G12-T1
Rubix:107A9351
Manufacturer :560842
EAN:4052568208103
brand logo

Technical specifications

Typeinterlinking plate

Documents

Product details : FESTO 560842 MANIFOLD SUB-BASE VABV-S2-2S-G12-T1


manifold sub-base VABV-S2-2S-G12-T1 Grid dimension=59 mm, Valve terminal type=44, Operating pressure=-0,9 - 10 bar, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Corrosion resistance classification CRC=0

Technical specifications


Attributes
Typeinterlinking plate
£ 82.55 excl. VAT
/ Each
£ 99.06 incl. VAT
  • Delivery usually within ( 6 ) days