FESTO 197201 MANIFOLD BLOCK MHP1-P10-2


Manifold Block

References
festo:MHP1-P10-2
rubix:111A4044
manufacturer :197201
ean:4052568081942
MHP1-P10-2 Manifold block
brand logo
Technical specifications
TypeManifold Rail
ExecutionMHP1
See all Specifications

Product details : FESTO 197201 MANIFOLD BLOCK MHP1-P10-2


Manifold block MHP1-P10-2 For semi in-line valve MHP1-...-HC/TC Max. number of valve Positions=10, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight75,25 g
TypeManifold Rail
ExecutionMHP1
Show UNSPSC/ECL@SS
£ 63.60 excl. VAT
/ Each
£ 76.32 incl. VAT
  • Delivery usually within ( 16 ) days