FESTO 2093201 SERVO MOTOR


Servo Motor

References
festo:EMME-AS-80-M-HS-AM
rubix:391A1439
manufacturer :2093201
ean:4052568251277
EMME-AS-80-M-HS-AM Servo motor
brand logo
Technical specifications
TypeServo Motor
ExecutionEMME-AS
See all Specifications

Product details : FESTO 2093201 SERVO MOTOR


Servo motor EMME-AS-80-M-HS-AM Rotor Position sensor=Encoder, Max. speed=4097 1/min, Nominal rotary speed=3000 1/min, Continuous open-circuit current=2,2 A, Insulation protection class=F

Technical specifications


Attributes
Logistic Weight4127 g
TypeServo Motor
ExecutionEMME-AS
Show UNSPSC/ECL@SS
£ 1,049.10 excl. VAT
/ Each
£ 1,258.92 incl. VAT
  • Usually arrives within 14 working days