References
Festo:EMME-AS-80-M-LS-ASB
Rubix:391A1453
Manufacturer :2093170
EAN:4052568251246

Documents
Product details : FESTO 2093170 SERVO MOTOR
Servo motor EMME-AS-80-M-LS-ASB Rotor Position sensor=Encoder, Max. speed=4627 1/min, Nominal rotary speed=3000 1/min, Operating voltage DC for brake=24 V, Continuous open-circuit current=3,9 A
Technical specifications
Attributes
| Logistic Weight | 5360 g |
|---|---|
| Type | servo motor |
| Execution | emme-as |
Show UNSPSC/ECL@SS
£ 1,151.28 excl. VAT
/ Each
£ 1,381.54 incl. VAT
- Delivery date on request
Contact a branch