FESTO 197213 MANIFOLD BLOCK MHP1-PR4-3-PI


Manifold Block

References
festo:MHP1-PR4-3-PI
rubix:111A6144
manufacturer :197213
ean:4052568082055
MHP1-PR4-3-PI Manifold block
brand logo
Technical specifications
Typemanifold rail
Executionmhp1
See all Specifications

Product details : FESTO 197213 MANIFOLD BLOCK MHP1-PR4-3-PI


Manifold block MHP1-PR4-3-PI With plug bases, for semi in-line valves MHP1-...-PI Max. number of valve Positions=4, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight65,08Ā g
Typemanifold rail
Executionmhp1
Show UNSPSC/ECL@SS
Ā£ 64.82 excl. VAT
/ Each
Ā£ 77.78 incl. VAT
  • Delivery usually within ( 11 ) days