FESTO 2093168 SERVO MOTOR EMME-AS-80-M-LS-AS


Servo Motor

References
festo:EMME-AS-80-M-LS-AS
rubix:217A3375
manufacturer :2093168
ean:4052568251222
EMME-AS-80-M-LS-AS Servo motor
brand logo
Technical specifications
TypeServo Motor
ExecutionEMME-AS
See all Specifications

Product details : FESTO 2093168 SERVO MOTOR EMME-AS-80-M-LS-AS


Servo motor EMME-AS-80-M-LS-AS Rotor Position sensor=Encoder, Max. speed=4627 1/min, Nominal rotary speed=3000 1/min, Continuous open-circuit current=3,9 A, Insulation protection class=F

Technical specifications


Attributes
Logistic Weight4305 g
TypeServo Motor
ExecutionEMME-AS
Show UNSPSC/ECL@SS
£ 944.65 excl. VAT
/ Each
£ 1,133.58 incl. VAT