References
Festo:MHP2-PR8-3
Rubix:111A0836
Manufacturer :197445
EAN:4052568082369

Documents
Product details : FESTO 197445 MANIFOLD BLOCK MHP2-PR8-3
Manifold block MHP2-PR8-3 For semi in-line valve MHP2-...-HC/TC Max. number of valve Positions=8, Corrosion resistance classification CRC=2, Mounting method for sub-base=(* with through hole, * with top-hat rail), Mounting method for valve=with internal (female) thread, Pneumatic ports 1/33=M7
Technical specifications
Attributes
| Logistic Weight | 232,1 g |
|---|---|
| Type | manifold block |
| Execution | mhp2 |
Show UNSPSC/ECL@SS
£ 81.08 excl. VAT
/ Each
£ 97.30 incl. VAT
- Delivery usually within ( 6 ) days