FESTO 2093137 SERVO MOTOR


Servo Motor

References
festo:EMME-AS-80-S-HS-AM
rubix:391A1454
manufacturer :2093137
ean:4052568251192
EMME-AS-80-S-HS-AM Servo motor
brand logo
Technical specifications
TypeServo Motor
ExecutionEMME-AS
See all Specifications

Product details : FESTO 2093137 SERVO MOTOR


Servo motor EMME-AS-80-S-HS-AM Rotor Position sensor=Encoder, Max. speed=4192 1/min, Nominal rotary speed=3000 1/min, Continuous open-circuit current=1,8 A, Insulation protection class=F

Technical specifications


Attributes
Logistic Weight3670 g
TypeServo Motor
ExecutionEMME-AS
Show UNSPSC/ECL@SS
£ 926.48 excl. VAT
/ Each
£ 1,111.78 incl. VAT
  • Usually arrives within 14 working days