References
Festo:ESBF-BS-80-100-5P
Rubix:391A1966
Manufacturer :574104
EAN:4052568222017

Documents
Product details : FESTO 574104 ELECTRIC DRIVE
Electro-cylinder ESBF-BS-80-100-5P Working stroke=100 mm, Size=80, Stroke=100 mm, Piston rod thread=M20x1,5, Reversing backlash=30 µm
Technical specifications
Attributes
| Logistic Weight | 7537 g |
|---|---|
| Type | electro cylinder |
| Execution | esbf |
Show UNSPSC/ECL@SS
£ 2,264.49 excl. VAT
/ Each
£ 2,717.39 incl. VAT
- Delivery usually within ( 2 ) days