Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 19136 SOLENOID VALVE JMVH-5-1/4-B
FESTO 19136 SOLENOID VALVE JMVH-5-1/4-B
Solenoid valce JMVH-5-1/4
References
festo:
JMVH-5-1/4-B
rubix:
108A6188
manufacturer :
19136
ean:
4052568113216
Technical specifications
Type
Valve Tiger 2000
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 19136 SOLENOID VALVE JMVH-5-1/4-B
Solenoid valve JMVH-5-1/4-B With solenoid coils and manual override, without plug sockets. Valve function=5/2 bistable, Type of actuation=electrical, Standard nominal flow rate=1600 l/min, Operating pressure=2 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
Logistics dimensions (L x W x H)
264
x
60
x
37
mm
Logistic Weight
670,9
g
Type
Valve Tiger 2000
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
331.52
excl. VAT
/
Each
£
397.82
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FESTO 543699 SOLENOID VALVE VSVA-B-M52-MZD-D1-1T1L
FESTO 547235 SOLENOID VALVE
FESTO 1492162 SOLENOID VALVE
ASCO G238A046SCA8 SOLENOID VALVE
SMC LVA10-01F-E AIR OPERATED CHEMICAL VALVE
SMC SX3540-5NLOZ-Q SOLENOID VALVE
FESTO 547014 SOLENOID VALVE CDVI5.0-MT2H-1X3OLS-EXT
FESTO 566515 SOLENOID VALVE
NORGREN 03041102 1/8 3/2 ROLLER LEVER SPRING
NORGREN 2623177000000000 5/2 G1/4 NAMUR SOLENOID VALVE
SMC VPA342-1-01A 3 PORT AIR OPERATED VALVE
SMC SY5101-5UF1 5 PORT SOLENOID VALVE
SMC VX212CGAXB DIRECT OPERATED 2 PORT SOLENOID VALVE
AVENTICS R412009263
SMC VXD236DGA PILOT OPERATED 2 PORT SOLENOID VALVE