References
SMC:EAXT502-1-9AX
Rubix:108A1885
Manufacturer :EAXT502-1-9AX

Product details : SMC EAXT502-1-9AX ISO 5599-1 SOLENOID VALVE
Set of left and right side plates compliant with ISO2 standard, specially designed for SMC ECVISO series solenoid valves. Available with 3/8″ gas connections.
Strengths
ISO2 compliance: guarantees interchangeability with SMC distributors.
SMC quality: machining precision ensuring optimal sealing.
Double-sided availability: left and right plates included for complete installation.
Quick compatibility: 3/8" gas fittings for simplified assembly.
Applications
Repair and assembly of modular solenoid valves in pneumatic systems.
Maintenance and replacement of ISO2 plates on machines using SMC's ECVISO series.
Multiple industrial applications requiring standardised sealing and compatibility.
Technical specifications
Attributes
| Logistic Weight | 360 g |
|---|---|
| Type | manifold end plate assembly |
Show UNSPSC/ECL@SS
£ 39.89 excl. VAT
/ Each
£ 47.87 incl. VAT
- Delivery usually within ( 4 ) days