References
SMC:EVV307-01-052-01F-F
Rubix:110A4471
EAN:3618036112955

Product details : SMC EVV307-01-052-01F-F MANIFOLD BASE
Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Type | manifold |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 46.25 excl. VAT
/ Each
£ 55.50 incl. VAT
- Delivery usually within ( 19 ) days