References
SMC:SS5Y3-60-02D-Q
Rubix:393A5437
EAN:3618036213348

Product details : SMC SS5Y3-60-02D-Q MANIFOLD BASE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SS5Y3-60, 3000 Series, Cassette Style Manifold, Body Ported
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Type | cassette body ported manifold |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 33.88 excl. VAT
/ Each
£ 40.66 incl. VAT
- Delivery usually within ( 8 ) days