References
Festo:VABM-L1-14HWS2-G14-12-GR
Rubix:391A7152
Manufacturer :8058345
EAN:4052568288891

Documents
Product details : FESTO 8058345 MANIFOLD RAIL
VABM-L1-14HWS2-G14-12-GR connection strip
Technical specifications
Attributes
| Type | manifold rail |
|---|---|
| Number of Ports | 12 |
| Max. service pressure | 10 bar |
| Material | aluminium |
| Pressure range | 0 … 10 bar |
| Port size | 1/4 |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 333.02 excl. VAT
/ Each
£ 399.62 incl. VAT
- Delivery usually within ( 11 ) days