References
Festo:VABM-L1-14HWS2-G14-8-GR
Rubix:391A7155
Manufacturer :8058344
EAN:4052568288884

Documents
Product details : FESTO 8058344 MANIFOLD RAIL
VABM-L1-14HWS2-G14-8-GR connection bar
Technical specifications
Attributes
| Type | manifold rail |
|---|---|
| Number of Ports | 5 |
| Material | aluminium |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 282.36 excl. VAT
/ Each
£ 338.83 incl. VAT
- Delivery usually within ( 11 ) days