References
Festo:VABM-C7-12G-G18-5
Rubix:391A6997
Manufacturer :552664
EAN:4052568095321

Documents
Product details : FESTO 552664 MANIFOLD RAIL
Manifold strip VABM-C7-12G-G18-5 For VOVG solenoid valve, with external auxiliary pilot Air. Max. number of valve Positions=5, Corrosion resistance classification CRC=2, Product weight=147 g, Pilot Air port 12=M3, Pneumatic Connection, port 1=G1/8
Technical specifications
Attributes
| Logistic Weight | 157 g |
|---|---|
| Type | connection strip for vovg |
Show UNSPSC/ECL@SS
£ 61.19 excl. VAT
/ Each
£ 73.43 incl. VAT
- Delivery usually within ( 26 ) days