References
Festo:VABM-L1-18W-G38-4
Rubix:391A7204
Manufacturer :574469
EAN:4052568223489

Documents
Product details : FESTO 574469 MANIFOLD RAIL
Manifold strip VABM-L1-18W-G38-4 Grid dimension=19 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistic Weight | 781,28 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 84.09 excl. VAT
/ Each
£ 100.91 incl. VAT
- Delivery usually within ( 2 ) days