FESTO 549639 MANIFOLD RAIL VABM-C7-12M-G18-2


Manifold strip VABM-C7

References
festo:VABM-C7-12M-G18-2
rubix:111A8146
manufacturer :549639
ean:4052568093884
VABM-C7-12M-G18-2 Manifold strip
brand logo
Technical specifications
TypeTerminal block for VOVG
See all Specifications

Product details : FESTO 549639 MANIFOLD RAIL VABM-C7-12M-G18-2


Manifold strip VABM-C7-12M-G18-2 For VOVG solenoid valve, with internal auxiliary pilot Air. Max. number of valve Positions=2, Corrosion resistance classification CRC=2, Product weight=82 g, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=M7

Technical specifications


Attributes
Logistic Weight91,8 g
TypeTerminal block for VOVG
Show UNSPSC/ECL@SS
£ 44.85 excl. VAT
/ Each
£ 53.82 incl. VAT
  • Delivery usually within ( 26 ) days