References
Festo:NAV-3/8-2C-ISO
Rubix:110A6720
Manufacturer :11305
EAN:4052568009090

Documents
Product details : FESTO 11305 MANIFOLD SUB-BASE NAV-3/8-2C-ISO
Manifold sub-base NAV-3/8-2C-ISO With port pattern as per DIN ISO 5599/1, for manifold assembly, Connections underneath. Conforms to standard=ISO 5599-1, Authorisation=UL - Recognized (OL), Product weight=400 g, Auxiliary pilot Air port 12/14=G1/8, Pneumatic Connection, port 2=G3/8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 136x57x45 mm |
|---|---|
| Logistic Weight | 398 g |
| Type | manifold sub-base according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 36.32 excl. VAT
/ Each
£ 43.58 incl. VAT
- Delivery usually within ( 6 ) days