References
Festo:VABM-C7-12W-G18-10
Rubix:391A7015
Manufacturer :549656
EAN:4052568191085

Documents
Product details : FESTO 549656 MANIFOLD RAIL
Manifold strip VABM-C7-12W-G18-10 For VOVG solenoid valve, with external auxiliary pilot Air. Max. number of valve Positions=10, Corrosion resistance classification CRC=2, Product weight=242 g, Pilot Air port 12=M3, Pneumatic Connection, port 1=G1/8
Terminal strip VABM-C7-12W-G18-10 for solenoid valve VOVG, with external pilot air. Max. number of valve positions=10, Corrosion resistance class KBK=2, Product weight=242 g, Pilot air connection 12=M3, Pneumatic connection 1=G1/8
Technical specifications
Attributes
| Logistic Weight | 253,6 g |
|---|---|
| Type | terminal strip for vovg |
Show UNSPSC/ECL@SS
£ 136.98 excl. VAT
/ Each
£ 164.38 incl. VAT
- Delivery usually within ( 26 ) days