References
Festo:VABM-L1-14G-G14-5-GR
Rubix:391A7145
Manufacturer :573490
EAN:4052568220679

Documents
Product details : FESTO 573490 MANIFOLD RAIL
Manifold strip VABM-L1-14G-G14-5-GR Grid dimension=16 mm, Assembly Position=Any, Max. number of valve Positions=5, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 105.57 excl. VAT
/ Each
£ 126.68 incl. VAT
- Delivery usually within ( 6 ) days