References
SMC:SY5000-26-1A-Q
Rubix:111A2552
Manufacturer :SY5000-26-1A-Q
EAN:3618036185300

Documents
Product details : SMC SY5000-26-1A-Q BLANK PLATE ASSY
When our R&D engineers redesigned our popular SY 5 port solenoid range, they had one objective - to develop an all purpose solenoid valve range offering impressive functionality. The result is our new Series SY3000/5000. Extremely compact but with outstanding flow rate performance - up to 80% higher than our previous SY models - our new SY range can now operate faster with reduced cycle times. Designed with easy mounting and fast replacement in mind, our engineers have also designed the new SY so that both 3000 and 5000 valve sizes can be used in same manifold thereby providing greater flexibility and economical operation. Available with either rubber or unique metal seal options, the metal seals are particularly suitable for higher operating frequencies and offer extended lifetime performance.
•Accessory: Blanking plate for SY5000, Type 20(P/N) - 41(P/N) - 42(P/N).
Manifold Type: 1A (Type 20)
Manifold Type: 1A (Type 20)
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Type | accessory sy5000 |
Show UNSPSC/ECL@SS
£ 4.73 excl. VAT
/ Each
£ 5.68 incl. VAT
- Delivery usually within ( 4 ) days