FESTO 549047 MULTI-PIN NODE VABE-S6-LT-C-S10-R5
VABE Multipole node
See technical informationSee documentsReferences
Festo:VABE-S6-LT-C-S10-R5
Rubix:110A8063
Manufacturer :549047
EAN:4052568190316
Documents
Product details : FESTO 549047 MULTI-PIN NODE VABE-S6-LT-C-S10-R5
multi-pin node VABE-S6-LT-C-S10-R5 For valve terminals VTSA and VTSA-F. Assembly Position=Any, Max. number of valve Positions=(* 10 with bistable valves, * 20 with monostable valves), Max. residual current=10 A, Nominal operating voltage DC=24 V, Permissible voltage fluctuation=+/- 10 %
Technical specifications
Attributes
| Type | multipole node |
|---|
Show UNSPSC/ECL@SS
£ 235.65 excl. VAT
/ Each
£ 282.78 incl. VAT
- Delivery usually within ( 6 ) days