FESTO 576419 MANIFOLD BLOCK VABM-B10-20S-G14-4

Manifold block VABM

See technical informationSee documents

References

Festo:VABM-B10-20S-G14-4
Rubix:231A7979
Manufacturer :576419
EAN:4052568262082
VABM-B10-20S-G14-4 Manifold block

Technical specifications

Typeconnection block for vuvs
See all Specifications

Documents

Product details : FESTO 576419 MANIFOLD BLOCK VABM-B10-20S-G14-4


Manifold block VABM-B10-20S-G14-4 Grid dimension=22 mm, Assembly Position=Any, Max. number of valve Positions=4, Corrosion resistance classification CRC=2, Product weight=535 g

Technical specifications


Attributes
Logistic Weight820 g
Typeconnection block for vuvs
£ 57.11 excl. VAT
/ Each
£ 68.53 incl. VAT
  • Delivery usually within ( 2 ) days