References
Festo:VABM-C7-12W-G18-8
Rubix:391A7022
Manufacturer :549654
EAN:4052568191061

Documents
Product details : FESTO 549654 MANIFOLD RAIL
Manifold strip VABM-C7-12W-G18-8 For VOVG solenoid valve, with external auxiliary pilot Air. Max. number of valve Positions=8, Corrosion resistance classification CRC=2, Product weight=202 g, Pilot Air port 12=M3, Pneumatic Connection, port 1=G1/8
Connection rail VABM-C7-12W-G18-8 for solenoid valve VOVG, with external pilot air. Max. number of valve positions=8, Corrosion resistance class KBK=2, Product weight=202 g, Control air connection 12=M3, Pneumatic connection 1=G1/8
Technical specifications
Attributes
| Logistic Weight | 211,95 g |
|---|---|
| Type | connection rail for vovg |
Show UNSPSC/ECL@SS
£ 113.60 excl. VAT
/ Each
£ 136.32 incl. VAT
- Delivery usually within ( 26 ) days