References
SMC:SZ3000-50-2A-C8
Rubix:394A0006

Product details : SMC SZ3000-50-2A-C8 SUP/EXH BLOCK ASSY
Series SZ3000 is a 5 port solenoid valve, body ported type with a cassette style manifold. The SZ series offers high reliability and long life of 50 million cycles or more. The connector entry direction can be changed from top to side with a simple operation. Low power consumption and a fast response time of 10ms are obtained with a unique pilot valve construction.
Technical specifications
Attributes
| Logistic Weight | 33 g |
|---|---|
| Type | supply/exhaust block assembly |
Show UNSPSC/ECL@SS
£ 16.93 excl. VAT
/ Each
£ 20.32 incl. VAT
- Usually arrives within 14 working days