References
Festo:VACF-B-C1-16B
Rubix:108A8606
Manufacturer :8030815
EAN:4052568280970
Documents
Product details : FESTO 8030815 SOLENOID COIL VACF-B-C1-16B
solenoid coil VACF-B-C1-16B Type C Connection pattern, to EN 175 301, 120 V AC/60 Hz and 110 V AC/50-60 Hz Assembly Position=Any, Duty cycle=100%, Insulation class=H, Characteristic coil data=110/120 V AC: 50/60 Hz, pick-up power 4.4 VA, holding power 3.3 VA, Permissible voltage fluctuation=+/- 10 %
Technical specifications
Attributes
| Type | solenoid coil without explosion protection |
|---|
Show UNSPSC/ECL@SS
£ 10.55 excl. VAT
/ Each
£ 12.66 incl. VAT
- Delivery usually within ( 11 ) days